Beli motor 3 phase 2hp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- BALDOR ELECTRIC AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)Deskripsi:NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101612
- CC Number: CC031A
- Duty cycle: Continuous
- Frame: 182T
- Frequency (Hz): 60
- Full Load Amps (A): 8.4/4.2
- HP: 3
- Ins. Class: F
- Inverter Rated: Yes
- Length Less Shaft: 13-13/16
- Manufacturer Part Number: EM3611T
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.15
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- NEMA Design: B
- Nameplate RPM: 1,760
- No. of Speeds: 1
- Nominal Efficiency (%): 89.5
- Overall Length: 16-9/16
- Phase: Three
- RPM Range: 1,701-1,800
- Shaft Dia. (in): 1-1/8
- Shaft Length (in): 2-3/4
- Standards: CSA; CSA EEV; UR
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Weight (lbs): 72
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 2P
- CENTURY Pump Motor Split Phase Designatribut:
- UNSPSC: 26101602
- CENTURY Carbonator Pump AC MotorDeskripsi:Split-phase carbonator pump AC motors are single phase with a lower starting torque for softer startup where the pump must gradually come up to speed after startup. They have an open dripproof (ODP) enclosure with ventilation openings in the endshields and shell positioned so that drops of liquid falling within 15⁰ from vertical will not affect motor performance.atribut:
- UNSPSC: 26101602
- Duty cycle: Continuous
- Frame: 48
- Height: 5-13/16
- Ins. Class: B
- Maximum Ambient Temperature (°F): 104
- Motor Application: Pump
- Motor Bearings: Sleeve
- Motor Design: Split-Phase
- Motor Enclosure Design: Open
- Motor Frame Material: Steel
- Motor Mounting Type: Cradle Base
- Motor Service Factor: 1
- Motor Shaft Rotation: CW/CCW
- Motor Sub Application: Carbonator Pump
- Motor Thermal Protection: Auto
- NEMA Design: None
- Nameplate RPM: 1,725/1,425
- No. of Speeds: 2
- Phase: Single
- Shaft Dia.: 5/8
- Shaft Length (in): 5/16
- Standards: CSA Certified
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 115/230
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Titan Electric Motor Electric Motor Foot Mounted B3 6P 1000RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 6P
- Robust 1 Set Blower Power 1Hp 50 Hz 3Phase380 VDeskripsi:Include electric motor Explosion proof CMV 250 DIRECT DRIVE , Ex.MARELY, Italy , magnetic switch & indicator Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 Rpmatribut:
- Volume of air: +/- 1400 M3/hr or 824 CFM
- Static Pressure: +/- 250 Pa( N/M2 )
- Drive horse power: 1 HP, 50 hz, 3 phase
- Shark Electro Motor Fetch 4 Pole (Dinamo Motor Listrik)Deskripsi:Fetch Electro Motor 1/4 HP menghasilkan power yang lebih stabil dan juga hemat listrik. Hal ini di dukung oleh kapasitor yang dipasang pada Electro Motor ini. Merupakan Elektro Motor 1 Phase 4 Pole dengan berat 10 kg, memiliki daya 1/4 HP / 0.18 kW berkecepatan 1420 rpm. Menggunakan gulungan kawat dengan bahan tembaga serta bentuk casing bersirip dan terbuat dari bahan besi cor membuat Electro Motor ini sangat kuat, tangguh serta dapat diandalkan.atribut:
- Number of Poles: 4
- Bologna Electric Motor B3 1 Phase 2 Pole (Dinamo Motor Listrik)atribut:
- Number of Pole: 2 Pole
- Number of Phase: 1 Phase
- Mounting: B3
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- ROTOR Pump Submersible Dewatering 3 Phase (Pompa Celup)Deskripsi:PUMP "ROTOR"SUBMERSIBLE DEWATERING PUMP 380V 3PHASEwith high chrome alloy impeller & extra inner thread flange.The body of motor and pump is made of rigid cast iron for long-lasting durability.Greatly increased maximum submersion depth due to mechanical seal resistant to high pressure (0.5Mpa)Semi-open impeller made of high chrome alloy match with wear plate (ductile iron) achieves superior durability.Effective motor cooling due to discharge channel cast as part of the motor housing. Space economy by a top outlet.Discharge 50mm (2") to 150mm (6"), motor 1.5Kw (2HP) to 11Kw (15HP).Hermetically sealed motor equipped build-in thermal protection.atribut:
- Cable Length (m): 8
- Insulation class: F
- Max. Water Depth (m): 50
- Power Supply: Three Phase 380 V ± 10%, 50Hz
- Protection Class: IP68
- Water Temperature (°C): Up to 40
- Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stageatribut:
- Stage: 2
- Titan Electric Motor Electric Motor Flange Mounted B5 2P 3000RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 3000
- Phase: 2P
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
Daftar Harga motor 3 phase 2hp Terbaru October 2026
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| BALDOR ELECTRIC AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik) | Rp38.999.900 |
| Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik) | Rp1.099.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| HP Ink Cartridge 680 (Tinta Printer) | Rp189.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| CENTURY Pump Motor Split Phase Design | Rp6.199.900 |
| CENTURY Carbonator Pump AC Motor | Rp6.399.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 6P 1000RPM (Dinamo Motor Listrik) | Rp1.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102046852-1.jpg)
/1wP109334068-1.jpg)
/P102120125-1.jpg)
/j9P105378693-1.jpg)
/HP%20Ink%20Cartridge%20680%20(Tinta%20Printer)/P101554921-2.jpg)
/faP104661550-1.jpg)


/ftP104661569-2.jpg)
/g2P104661578-1.jpg)

/jdP107255697-1.jpg)
/awP104720392-1.jpg)
/d6P106945474-1.jpg)
/2tP102120101-2.jpg)
/0jP107877019-1.jpg)
/P102120163-1.jpg)

/jpP105378709-1.jpg)
/P102120132-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)